GROUND FAULT EQUIP 2 POLE C/B

Item #: 282940

Cat #: THQL2120GFEP

UPC: 783164321128

Documents & Guides
In addition to the Ground Fault circuit interrupter breaker, the Ground Fault breaker with equipment protection specializes in protecting your electronics and technology from damage resulting from harmful currents. The THQL2120GFEP features 2 poles, an amperage rating of 20 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.
Sign In or Register to view pricing and more.

No associated products found.

Overview

In addition to the Ground Fault circuit interrupter breaker, the Ground Fault breaker with equipment protection specializes in protecting your electronics and technology from damage resulting from harmful currents. The THQL2120GFEP features 2 poles, an amperage rating of 20 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.
Also known as: 783164321128, THQL2120GFEP

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)