Incandescent Bulb, PS25, 300W, 130V, Frosted
Item #: 282933
Cat #: 00482B
UPC: 018013007596
Documents & Guides
Incandescent Bulb, 300 Watt, 130 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lamp Finish: Frosted
Sign In or Register to view pricing and more.
Overview
Incandescent Bulb, 300 Watt, 130 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lamp Finish: Frosted
Also known as: 018013007596, 00482B
Specifications
Shape: | PS25 (Pear Straight) |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 300 |
Light Technology: | Incandescent |
Shape: | PS25 (Pear Straight) |
Volts AC: | 130 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 300 |
Customer Reviews
No reviews for this product
(0)