Variable Speed Drive, Altivar 312, 7.5kW, 10HP, With Heat Sink

Item #: 282861

Cat #: ATV312HU75M3

UPC: 785901689362

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 7.5 kW, 10 HP, 46.8 Amp, With Heat Sink, 240 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 7.5 kW, 10 HP, 46.8 Amp, With Heat Sink, 240 Volt AC, 3-Phase
Also known as: 785901689362, ATV312HU75M3

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Horsepower: 10
Family / Style: Altivar
Volts AC: 240
Wattage: 7.500 kW
Phase: 3
Horsepower: 10
Volts AC: 240
Mounting: Panel, DIN Rail
Family / Style: Altivar
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)