Illuminated selector switch head, Harmony 9001K, metal, standard handle, green, 30mm

Item #: 282847

Cat #: 9001K43J38LGG

UPC: 785901531678

Sign In or Register to view pricing and more.
Illuminated selector switch head, Harmony 9001K, metal, standard handle, green, 30mm, 3 positions, stay put, LED green, 120V *** Discontinued ***

Overview

Illuminated selector switch head, Harmony 9001K, metal, standard handle, green, 30mm, 3 positions, stay put, LED green, 120V *** Discontinued ***
Also known as: 785901531678, 9001K43J38LGG

Specifications

Material: Polycarbonate
Poles: 2
Color: Black
Amps: 15
NEMA Configuration: WD-6
Standards: California Proposition 65
Material: Polycarbonate
Color: Black
NEMA Configuration: WD-6
Poles: 2
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)