Circuit breaker, LA, 350A, 3 pole, 600VAC, 22kA, 250VDC, I-Line mount, thermal magnetic

Item #: 28281

Cat #: LA36350

UPC: 785901426288

Circuit breaker, LA, 350A, 3 pole, 600VAC, 22kA, 250VDC, I-Line mount, thermal magnetic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit breaker, LA, 350A, 3 pole, 600VAC, 22kA, 250VDC, I-Line mount, thermal magnetic
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. The following are suitable for use as service entrance equipment such as all main circuit breaker panelboards. I-Line circuit breaker panelboards are available as 400–1200 A main lugs only and 100–1200 A main circuit breakers. I-Line circuit breaker panelboards are designed, manufactured, and tested to comply to UL, CSA, NFPA, NEMA & W-P standards. This I-Line, circuit breaker is a 3P breaker with a rated current of 350A. This product has a breakning capacity of 22kA@600VAC. This breaker has a thermal-magnetic trip unit trechnology. This product complys to UL listed & CSA standards. With a magnetic hold current of 1750A and a magnetic tripping current of 3500A. Dimensions for this product are 11 in (H), 6 in (W), 5.84 in (D).
Also known as: 785901426288, LA36350

Specifications

Amps: 350
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Amps: 350
Volts DC: 250
Standards: California Proposition 65
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)