Sensor, Photoelectric, Laser, Discrete Output, 18 - 28VDC

Item #: 28279

Cat #: 45BPD-8LTB2-D5

UPC: 662074555871

Documents & Guides
Sensor, Photoelectric, Laser, 18 - 28 Volt DC, 40 mA, Analog Outputs, 30 mm - 100 mm Sensing Range, 70 mm Measuring Range, 1.5 x 3 mm at 3.25 mm Spot Size, IP67 Housing, Visible Red, Class 2 Laser
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Laser, 18 - 28 Volt DC, 40 mA, Analog Outputs, 30 mm - 100 mm Sensing Range, 70 mm Measuring Range, 1.5 x 3 mm at 3.25 mm Spot Size, IP67 Housing, Visible Red, Class 2 Laser
Our Bulletin 45BPD Teach-in Measurement Photoelectric Laser Sensors are ideal for industrial applications that require reliable non-contact inspection, position and measurement. They use a Class II laser which has a visible red beam spot that simplifies alignment in small part detection and measurement applications.
Also known as: 662074555871, 45BPD-8LTB2-D5

Specifications

Type: Laser, Sensor, Photoelectric
Range: 30 - 100 mm, 70 mm
IP/NEMA Rating: IP67
Amps: 0.040
Volts DC Range: 18 - 28
Type: Laser, Sensor, Photoelectric
IP/NEMA Rating: IP67
Volts DC Range: 18 - 28
Range: 30 - 100 mm, 70 mm
Amps: 0.040

Customer Reviews

No reviews for this product
(0)