35-Piece Shockwave Drill Bit Kit

Item #: 282781

Cat #: 48-32-4402

UPC: 045242196692

Sign In or Register to view pricing and more.
Documents & Guides
35-Piece Drill Bit and Drive Kit, Shockwave, Includes: 1" ECX Bits [(1) ECX1, (1) ECX2], 1" Phillips Bits [(1) PS, (2) P2, (1) P3], 2" Phillips Power Bits [(1) P1, (1) P2], 3-1/2 Phillips Power Bit [(1) P2], 1" Square Bits [(1) SQ1, (2) SQ2, (1) SQ3], 2"

Overview

35-Piece Drill Bit and Drive Kit, Shockwave, Includes: 1" ECX Bits [(1) ECX1, (1) ECX2], 1" Phillips Bits [(1) PS, (2) P2, (1) P3], 2" Phillips Power Bits [(1) P1, (1) P2], 3-1/2 Phillips Power Bit [(1) P2], 1" Square Bits [(1) SQ1, (2) SQ2, (1) SQ3], 2"
Also known as: 045242196692, 48-32-4402, data, step bit

Specifications

Diameter: 7/32 in, 5/32 in, 3/16 in, 1/4 in, 1/8 in
Length: 2 in , 3 1/2 in , 1 in
Size: 1/4 in
Diameter: 7/32 in, 5/32 in, 3/16 in, 1/4 in, 1/8 in
Size: 1/4 in
Length: 2 in , 3 1/2 in , 1 in

Customer Reviews

No reviews for this product
(0)