N Series FG Enclosure, 4X, 20x16x10

Item #: 282775

Cat #: N201610HWT

UPC: 785928221323

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221323, N201610HWT

Specifications

Depth: 10 in
Height: 20 in
Material: Polyester
Color: Gray
Width: 16 in
Mounting: Wall
Size: 20 x 16 x 10 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Material: Polyester
Width: 16 in
Size: 20 x 16 x 10 in
Height: 20 in
Color: Gray
Mounting: Wall
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)