Head for illuminated push button, XB6, red square flush, 16mm, spring return, 12…24V, unmarked

Item #: 282772

Cat #: ZB6CW4

UPC: 785901361978

Head for illuminated push button, Harmony XB6, red square flush, 16mm, spring return, 12…24V, unmarked
Sign In or Register to view pricing and more.

No associated products found.

Overview

Head for illuminated push button, Harmony XB6, red square flush, 16mm, spring return, 12…24V, unmarked
This Harmony ZB6CW4 is a red square flush illuminated push button head, spring return, 12V to 24V. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Also known as: 785901361978, ZB6CW4

Specifications

Mounting: Panel
Color: Red
Material: Plastic
Size: 16 mm
Type: Pushbutton, Square Flush
Standards: California Proposition 65
Mounting: Panel
Material: Plastic
Type: Pushbutton, Square Flush
Color: Red
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)