Relay, Ice Cube, 8-Pin, 1PDT Contacts, 24VAC Coil, Enclosed

Item #: 282732

Cat #: KRPA-5AG-24

UPC: 78519135654

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 1-Pole Double Throw, Silver Cadmium Oxide Contacts, 24 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 1-Pole Double Throw, Silver Cadmium Oxide Contacts, 24 Volt AC Coil, Enclosed
Also known as: 78519135654, KRPA-5AG-24

Specifications

Volts AC Control: 120
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 1
Base: 8-Pin
Volts AC Control: 120
Type: Relay, IceCube
Poles: 1
Amps: 10
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)