Conduit Outlet Box, Type GRT, (3) 1/2" Hubs, Malleable

Item #: 28272

Cat #: GRT50

UPC: 781381444507

Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (3) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (3) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Appleton™ explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
Also known as: 781381444507, GRT50, Grt

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 18 in³
Number of Hubs: 3
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Cubic Inches: 18 in³
Hub Diameter: 1 1/2 in
Diameter: 1/2 in
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)