1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, GY Nylon

Item #: 28265

Cat #: 80704-GY

UPC: 078477493342

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Gray
Also known as: 078477493342, 80704-GY

Specifications

Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Type: Standard, Single Receptacle
Gangs: 1
Mounting: Device
Color: Gray
Type: Standard, Single Receptacle
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1

Customer Reviews

No reviews for this product
(0)