Hex Head Cap Screw, 1/4-20 x 2", Stainless Steel

Item #: 282632

Cat #: MBS142

UPC: 781002697145

Sign In or Register to view pricing and more.
Hex Head Cap Screw, 1/4-20 x 2 Inch, 7/16 Inch Hex, Full Thread

Overview

Hex Head Cap Screw, 1/4-20 x 2 Inch, 7/16 Inch Hex, Full Thread
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002697145, MBS142

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Stainless Steel
Length: 2 in
Material: Stainless Steel
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)