Sensor, Photoelectric, Laser, Analog/Discrete Output, 18 - 30VDC

Item #: 28262

Cat #: 45CPD-8LTB1-D5

UPC: 662074555727

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Laser, 18 - 30 Volt DC, 125 mA, 2 Discrete PNP Outputs, and 2 Analog Outputs, 200 mm - 6 meter, Sensing Range, 5.8 meter, Measuring Range, 4 x 7 mm at 2 meter Spot Size, IP67 Housing, Eye Safe Class 1 Laser, for Operation, Visible Red, Class 2 Laser for Set Up

Overview

Sensor, Photoelectric, Laser, 18 - 30 Volt DC, 125 mA, 2 Discrete PNP Outputs, and 2 Analog Outputs, 200 mm - 6 meter, Sensing Range, 5.8 meter, Measuring Range, 4 x 7 mm at 2 meter Spot Size, IP67 Housing, Eye Safe Class 1 Laser, for Operation, Visible Red, Class 2 Laser for Set Up
Also known as: 662074555727, 45CPD-8LTB1-D5

Specifications

Type: Laser, Sensor, Photoelectric
Range: 200 mm - 6 m
Volts DC Range: 30
IP/NEMA Rating: IP67
Amps: 0.150
Type: Laser, Sensor, Photoelectric
Volts DC Range: 30
Amps: 0.150
Range: 200 mm - 6 m
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)