3" x 1000' Orange "Buried Telephone Line Below" Underground Tape

Item #: 282614

Cat #: UT17D

UPC: 781002167174

Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Telephone Line Below Underground Tape, Dimensions: 3" x 1000', Color: Orange.

Overview

Caution-Buried Telephone Line Below Underground Tape, Dimensions: 3" x 1000', Color: Orange.
Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.
Also known as: 781002167174, UT17D

Specifications

Type: Tape, Underground
Width: 3 in
Length: 1000 ft
Color: Orange
Material: Polyethylene
Type: Tape, Underground
Length: 1000 ft
Material: Polyethylene
Width: 3 in
Color: Orange

Customer Reviews

No reviews for this product
(0)