Patch Panel, Mini-Com, 48 Port, Angled, 2RMU, Stainless Steel, Black

Item #: 282613

Cat #: CPA48BLY

UPC: 074983036493

Sign In or Register to view pricing and more.
Patch Panel, Mini-Com, 48 Port, Angled, 2RMU, 3.47 Inch Height x 19 Inch Width x 3.86 Inch Depth, Stainless Steel, Black

Overview

Patch Panel, Mini-Com, 48 Port, Angled, 2RMU, 3.47 Inch Height x 19 Inch Width x 3.86 Inch Depth, Stainless Steel, Black
Also known as: 074983036493, CPA48BLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Type: Angled, Unloaded
Height: 3.470 in
Depth: 3.860 in
Number of Ports: 48
Mounting: Rack
Color: Black
Type: Angled, Unloaded
Depth: 3.860 in
Size: 2RMU
Width: 19 in
Height: 3.470 in
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)