Emergency Light, Exterior, LED, 12W, 120/277V, White

Item #: 282598

Cat #: AFN-W-EXT-M6

UPC: 745971798647

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, LED, 12 Watt, 120/277 Volt, Color: White, Exterior Package: Features high-temperature ni-cad battery listed from 0°F to 122°F (-18°C to 50°C), self diagnostics, time delay; listed for cold weather, damp and wet location

Overview

Emergency Light, LED, 12 Watt, 120/277 Volt, Color: White, Exterior Package: Features high-temperature ni-cad battery listed from 0°F to 122°F (-18°C to 50°C), self diagnostics, time delay; listed for cold weather, damp and wet location
Also known as: 745971798647, AFN-W-EXT-M6

Specifications

Material: Die Cast Aluminum
Volts DC: 6
Wattage: 12
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 12
Light Technology: LED
Volts DC: 6
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)