Kinetic® Reflex™ T®-Stripper, 10-18 AWG Solid

Item #: 28257

Cat #: 45-915

UPC: 783250550197

Documents & Guides
Kinetic Reflex Super T-Stripper, Capacity: Solid 10-18 AWG, Stranded 12-20 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Kinetic Reflex Super T-Stripper, Capacity: Solid 10-18 AWG, Stranded 12-20 AWG
Also known as: 783250550197, 45-915

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Type: Wire Stripper
Standards: California Proposition 65
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65
Type: Wire Stripper

Customer Reviews

No reviews for this product
(0)