3 IN STR CONN LFMC W/LUG

Item #: 282553

Cat #: 4Q-300L

UPC: 783126617962

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 3 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4

Overview

OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 3 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4
Also known as: 783126617962, 4Q-300L

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)