Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 4", Steel

Item #: 282538

Cat #: M2-88JON4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 4 Inch, Steel/Galvanized

Overview

Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 4 Inch, Steel/Galvanized
E-Box offers a wide range of enclosures to meet your needs. We welcome custom and modified enclosures orders, whether in stainless, aluminum, painted or galvanized materials.
Also known as: M2-88JON4

Specifications

Depth: 4 in
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)