Breaker, Quicklag, 30A, 1P, 120/240VAC, 10kAIC, Thermal Magnetic

Item #: 282513

Cat #: QC1030

UPC: 786679308943

Documents & Guides
Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 1-Pole, 30 Amp, 120/240 Volt AC, 10 kAIC, Thermal Magnetic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 1-Pole, 30 Amp, 120/240 Volt AC, 10 kAIC, Thermal Magnetic
Eaton’s complete line up of low and medium-voltage circuit breakers provide circuit protection in alternative energy, commercial, industrial, mining, and military applications, while protecting against overloads and short circuits in conductors. Our circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.
Also known as: 786679308943, QC1030

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30

Customer Reviews

No reviews for this product
(0)