800H Potentiometer, Type 7 and 9, Strd Length, Single Turn, 10 K Ohm

Item #: 28249

Cat #: 800H-UP29

UPC: 662073512264

Documents & Guides
800H Potentiometer, Type 7 and 9, Strd Length, Single Turn, 10 K Ohm Resistance, Class I Div. 1 App
Sign In or Register to view pricing and more.

No associated products found.

Overview

800H Potentiometer, Type 7 and 9, Strd Length, Single Turn, 10 K Ohm Resistance, Class I Div. 1 App
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-UP29 from Rockwell Automation® is a 10 KOhm resistance push button potentiometer. It is single turn and type 7 / 9. And it is standard barrel length and is class I division 1 application. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073512264, 800H-UP29

Specifications

Type: Potentiometer Kits
Ohms: 10 k
Type: Potentiometer Kits
Ohms: 10 k

Customer Reviews

No reviews for this product
(0)