6" Housing IC Air-Tite

Item #: 282469

Cat #: H273ICAT1D

UPC: 623961432767

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 26/32. For use with: Compact Fluorescent with Dimming Ballast.

Overview

6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 26/32. For use with: Compact Fluorescent with Dimming Ballast.
Also known as: 623961432767, H273ICAT1D

Specifications

Type: IC, Housing
Wattage: 32, 26
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Dimmable: Yes
Wattage: 32, 26
Diameter: 6 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)