Double-Pole Toggle Switch, 15A, 120/277V, Ivory, Industrial Grade

Item #: 282458

Cat #: 1202-2I

UPC: 078477241431

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Ivory
Also known as: 078477241431, 1202-2I

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 2
Volts AC: 120, 277
Amps: 15
Color: Ivory
Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Color: Ivory
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)