Eaton 80 series photoelectric sensor head

Item #: 282457

Cat #: 1480R-6501

UPC: 782113825465

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 80 Series Photoelectric Sensor Head, Photoelectric, Right Angle, Sensor distance: 32 Ft., Noryl enclosure

Overview

Eaton 80 Series Photoelectric Sensor Head, Photoelectric, Right Angle, Sensor distance: 32 Ft., Noryl enclosure
The 80 series combines the advantages of self-contained packaging with the flexibility of interchangeable sensor heads. 80 series sensors provide high optical performance and are excellent for dirty, dusty, wet, steamy or smoky application environments. All sensor heads, control units, and logic modules are interchangeable.
Also known as: 782113825465, 1480R-6501

Specifications

Mounting: Base
Material: NORYL
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Family / Style: 80 Series
Range: 32 ft
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Range: 32 ft
Material: NORYL
Family / Style: 80 Series

Customer Reviews

No reviews for this product
(0)