Inline Connector, Female, A20 Shell, 37 Contacts, 12 AWG, Basketweave

Item #: 282454

Cat #: A20-IL-3712F-18B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Inline Connector, Female, A20 Shell Size, 37 Contacts, 12 AWG, Long Barrel, Basketweave Cable Entry, Grommet Diameter = .875" to 1.000"

Overview

Inline Connector, Female, A20 Shell Size, 37 Contacts, 12 AWG, Long Barrel, Basketweave Cable Entry, Grommet Diameter = .875" to 1.000"
Also known as: A20-IL-3712F-18B

Specifications

Gender: Female
Size: A20
Gauge: 12
Type: Inline Connector
Gender: Female
Gauge: 12
Size: A20
Type: Inline Connector

Customer Reviews

No reviews for this product
(0)