4 IN X 4 IN X 4 IN JUNCTION BOX

Item #: 28244

Cat #: E987N

UPC: 034481066835

Sign In or Register to view pricing and more.
Documents & Guides
Molded Junction Box, Length 4 Inch x Width 4 Inch x Depth 4 Inch, Material PVC, Color Gray

Overview

Molded Junction Box, Length 4 Inch x Width 4 Inch x Depth 4 Inch, Material PVC, Color Gray
Also known as: 034481066835, E987N

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)