ETN 10250T2419 30.5 mm, Heavy-Duty

Item #: 282421

Cat #: 10250T2419

UPC: 782113226651

Sign In or Register to view pricing and more.
Documents & Guides
C-H 10250T2419 30.5 MM, HEAVY

Overview

C-H 10250T2419 30.5 MM, HEAVY
Also known as: 782113226651, 10250T2419

Specifications

Type: Heavy-Duty
Mounting: Vertical
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Vertical

Customer Reviews

No reviews for this product
(0)