Power Supply, 240W, 24 - 48VDC, 3 Phase, Conformal Coating

Item #: 28242

Cat #: 1606-XL240E-3C

UPC: 662074531097

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Performance, 240 Watt, 24 - 48 Volt DC , 3 Phase, 480 Volt Ac Wide range / 600 Volt DC Input Range

Overview

Power Supply, Performance, 240 Watt, 24 - 48 Volt DC , 3 Phase, 480 Volt Ac Wide range / 600 Volt DC Input Range
Also known as: 662074531097, 1606-XL240E-3C

Specifications

Volts AC: 480
Volts DC Range: 24, 48
Type: Power Supply
Volts DC: 600
Mounting: DIN Rail
Volts AC: 480
Type: Power Supply
Mounting: DIN Rail
Volts DC Range: 24, 48
Volts DC: 600

Customer Reviews

No reviews for this product
(0)