Cable Manager, Horiz

Item #: 282405
Cat #: 30529-719
UPC: 703957249576
Sign In or Register to view pricing and more.
Documents & Guides
Horizontal Cable Manager, 2-Sided, 1U, Black

Overview

Horizontal Cable Manager, 2-Sided, 1U, Black
Also known as: 703957249576, 30529-719

Specifications

Width: 23 in
Color: Black
Width: 23 in
Color: Black

Customer Reviews

No reviews for this product
(0)