Cable Tray 90° Horizontal Bend, 24" Radius, 36" Wide, 6" High, Aluminum

Item #: 282403

Cat #: 6A-36-90HB24

UPC: 781011211530

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 24" Radius, 36" Wide, 6" High, Aluminum

Overview

Cable Tray 90° Horizontal Bend, 24" Radius, 36" Wide, 6" High, Aluminum
Also known as: 781011211530, 6A-36-90HB24

Specifications

Depth: 6 in
Height: 6 in
Width: 36 in
Material: Aluminum
Angle: 90°
Depth: 6 in
Width: 36 in
Angle: 90°
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)