Standard Plug, Male, A12 Shell, 10 Contacts, 16 AWG, Basketweave

Item #: 282388

Cat #: A12-SP-1016M-12B

UPC:

Documents & Guides
Standard Plug, Male A12 Shell Size, 10 Contacts, 16 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .625" to .750"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standard Plug, Male A12 Shell Size, 10 Contacts, 16 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .625" to .750"
Also known as: A12-SP-1016M-12B

Specifications

Type: Standard Plug
Gender: Male
Size: A12
Gauge: 16 AWG
Type: Standard Plug
Size: A12
Gender: Male
Gauge: 16 AWG

Customer Reviews

No reviews for this product
(0)