Inline Connector, Female, A12 Shell, 7 Contacts, 12 AWG, Basketweave
Item #: 282380
Cat #: A12-IL-712F-10B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Inline Connector, Female A12 Shell Size, 7 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Overview
Inline Connector, Female A12 Shell Size, 7 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Also known as: A12-IL-712F-10B
Specifications
Gender: | Female |
Size: | A12 |
Gauge: | 12 |
Type: | Inline Connector |
Gender: | Female |
Gauge: | 12 |
Size: | A12 |
Type: | Inline Connector |
Customer Reviews
No reviews for this product
(0)