VNTC Tray Cable, UnShielded, 1 AWG, 3 Conductors, Ground

Item #: 282376

Cat #: VNTC13WG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 1 AWG, 3 Conductors, Ground

Overview

VNTC Tray Cable, UnShielded, 1 AWG, 3 Conductors, Ground
VNTC Tray Cable stands for Vinyl Nylon Tray Cable . This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.
Also known as: VNTC13WG

Specifications

Gauge: 1
Conductors: 3
Material: Copper
Color: Black
Gauge: 1
Material: Copper
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)