UL 1015 Hook Up Wire, TEW/MTW, 14 AWG Stranded, Gray, 500'

Item #: 282368

Cat #: UL101514STRGRY500CN

UPC:

Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 14 AWG Stranded, Gray, 500 Foot Carton
Sign In or Register to view pricing and more.

No associated products found.

Overview

UL 1015 Hook Up Wire, TEW/MTW, 14 AWG Stranded, Gray, 500 Foot Carton
Also known as: UL101514STRGRY500CN

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)