Fuse, Amp-Trap®, 600VAC, 500VDC, 60A, High-Speed, Class J, HSJ Series

Item #: 282367

Cat #: HSJ60

UPC: 782001329556

Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 60 Amp, High-Speed, Class J, HSJ Series
Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 60 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs. 600 Volts 60 amps HSJ series.
Also known as: 782001329556, HSJ60

Specifications

Volts DC: 500
Class: J
Volts AC: 600
Mounting: Cartridge
Amps: 60
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 500
Volts AC: 600
Amps: 60
Interrupt Rating DC: 100 kA
Class: J
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)