VNTC Tray Cable, UnShielded, 16/7, Cut to Length

Item #: 282363

Cat #: VNTC167

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 16 AWG, 7 Conductors, Cut to Length

Overview

VNTC Tray Cable, UnShielded, 16 AWG, 7 Conductors, Cut to Length
Also known as: VNTC167

Specifications

Material: Copper
Color: Black
Gauge: 16
Conductors: 7
Material: Copper
Gauge: 16
Color: Black
Conductors: 7

Customer Reviews

No reviews for this product
(0)