
Adjustable Wrench, 8"
Item #: 28236
Cat #: 35-020
UPC: 783250605460
Documents & Guides
Adjustable Wrench, Overall Length: 8", Jaw Capacity: 1-1/8"
Sign In or Register to view pricing and more.
Overview
Adjustable Wrench, Overall Length: 8", Jaw Capacity: 1-1/8"
Also known as: 783250605460, 35-020
Specifications
Type: | Wrench, Adjustable |
Length: | 8 in |
Standards: | California Proposition 65 |
Type: | Wrench, Adjustable |
Standards: | California Proposition 65 |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)