Fuse, 60A, 150VAC, QS Style, Semi-Conductor, Ferrule Type

Item #: 282307

Cat #: A15QS60-1

UPC: 605340287465

Sign In or Register to view pricing and more.
Fuse, 60 Amp, 150 Volt AC, QS Style, Semi-Conductor, Ferrule Type

Overview

Fuse, 60 Amp, 150 Volt AC, QS Style, Semi-Conductor, Ferrule Type
Also known as: 605340287465, A15QS60-1

Specifications

Volts AC: 150
Type: Fuse, Semi-Conductor
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 100 kA
Volts AC: 150
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Type: Fuse, Semi-Conductor
Amps: 60

Customer Reviews

No reviews for this product
(0)