2/2 XLPE Aluminum Overhead Cable 500'

Item #: 282278

Cat #: CONCH500RL

UPC: 98012058685

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.

Overview

(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.
Also known as: 98012058685, CONCH500RL, Clam, Shellfish

Specifications

Length: 500 ft
Conductors: 2
Gauge: 2
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Gauge: 2
Material: Aluminum
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)