150V 3A SEMICOND FUSE

Item #: 282277

Cat #: A15QS3-2

UPC: 782001453404

Sign In or Register to view pricing and more.
A15QS Amp-trap Form 101 Semiconductor Protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC.The A15QS product line's compact design is perfect for those applications that have limitations on available space. 150 Volts 3 amps.

Overview

A15QS Amp-trap Form 101 Semiconductor Protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC.The A15QS product line's compact design is perfect for those applications that have limitations on available space. 150 Volts 3 amps.
Also known as: 782001453404, A15QS3-2

Specifications

Volts AC: 150
Type: Fuse, Semi-Conductor
Amps: 3
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 100 kA
Volts AC: 150
Amps: 3
Class: Midget
Type: Fuse, Semi-Conductor
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)