14 AWG Bare Solid Copper, 2000'

Item #: 282219

Cat #: BARESD14SOL2000RL

UPC: 884842038540

Sign In or Register to view pricing and more.
14 AWG Bare Solid Copper, 2000 Foot Length

Overview

14 AWG Bare Solid Copper, 2000 Foot Length
For use in overhead transmission and distribution applications.
Also known as: 884842038540, BARESD14SOL2000RL

Specifications

Volts AC: 600
Conductors: 1
Gauge: 14
Length: 2000 ft
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Volts AC: 600
Gauge: 14
Material: Soft Drawn Copper
Package Type: Reel
Conductors: 1
Length: 2000 ft
Stranding: Solid

Customer Reviews

No reviews for this product
(0)