Conduit Body With Cover and Gasket, Type LB, 2", PVC

Item #: 28221

Cat #: 200LB

UPC: 088700567689

Documents & Guides
Conduit Body, Type: LB, Size: 2", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, Size: 2", Material: PVC. Includes: Cover & Gasket.
Allied Tube & Conduit offers a complete line of rigid PVC conduit and fittings and PVC utility duct. For commercial, industrial and utility usage, Allied PVC conduit and duct is proven durable and effective for years of maintenance-free performance in underground, encased and exposed applications in accordance with the National Electrical Code.
Also known as: 088700567689, 200LB, Linear Body, Lb, Hand gun, Code pleaser

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)