Fuse, 1250A, Size 33, 700VAC, North American Style, TTI Mounting

Item #: 282172

Cat #: A070URD33TTI1250

UPC: 605340328656

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1250 Amp, Size 33, 700 Volt AC, North American Style, PSC Square Body, Semi-Conductor, TTI Mounting

Overview

Fuse, 1250 Amp, Size 33, 700 Volt AC, North American Style, PSC Square Body, Semi-Conductor, TTI Mounting
Also known as: 605340328656, A070URD33TTI1250

Specifications

Volts AC: 700
Amps: 1250
Size: 33
Interrupt Rating AC: 200 kA
Class: aR
Speed: Extreme Fast Acting
Mounting: Tap Single Hole
Volts AC: 700
Size: 33
Class: aR
Mounting: Tap Single Hole
Amps: 1250
Interrupt Rating AC: 200 kA
Speed: Extreme Fast Acting

Customer Reviews

No reviews for this product
(0)