200A CONN BODY ASSY 4P S1 CDRS

Item #: 282136

Cat #: ARC20044CD-RS

UPC: 781381711913

Sign In or Register to view pricing and more.
Documents & Guides
Powertite Grounding Style 1 Connector Body, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of

Overview

Powertite Grounding Style 1 Connector Body, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of
Also known as: 781381711913, ARC20044CD-RS

Specifications

Type: Assembly, Connector Body
Type: Assembly, Connector Body

Customer Reviews

No reviews for this product
(0)