PVC Junction Box, 6 x 6 x 4"

Item #: 28211

Cat #: E987R

UPC: 034481066866

Sign In or Register to view pricing and more.
Documents & Guides
PVC Junction Box, 6 x 6 x 4 Inch, Screw Cover, Gray

Overview

PVC Junction Box, 6 x 6 x 4 Inch, Screw Cover, Gray
Also known as: 034481066866, E987R, box

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Height: 6 in
Material: PVC
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)