Fuse Block, 30A, 1P, 250VAC, Class H

Item #: 282077

Cat #: 1491-N121

UPC: 781180953019

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 30 Amp, 1-Pole, 250 Volt AC, Class H

Overview

Fuse Block, 30 Amp, 1-Pole, 250 Volt AC, Class H
Also known as: 781180953019, 1491-N121

Specifications

Type: Fuse Block
Mounting: Surface
Poles: 1
Amps: 30
Class: H
Volts AC: 250
Type: Fuse Block
Poles: 1
Class: H
Mounting: Surface
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)