Pump Panel, Extra Space, Breaker, NEMA Size 3, 480VAC, NEMA 3R, 50HP, 275A

Item #: 282063

Cat #: 1233X-DNB-A2L-47

UPC: 611320831207

Sign In or Register to view pricing and more.
Documents & Guides
Extra Space Pump Panel, Circuit Breaker, NEMA Size 3, 480 Volt AC, 60 Hz, NEMA 3R Rainproof, 50 Horse Power, 275 Amp, No Disconnect Type, Instantaneous Trip - Standard, No Option, Conduit Opening, 440/480 Volt AC, SMP1, E1+, MRst, Cl20, 66 - 110 Amp, No Fuse Cover, No Auxiliary Contacts, Standard Capacity

Overview

Extra Space Pump Panel, Circuit Breaker, NEMA Size 3, 480 Volt AC, 60 Hz, NEMA 3R Rainproof, 50 Horse Power, 275 Amp, No Disconnect Type, Instantaneous Trip - Standard, No Option, Conduit Opening, 440/480 Volt AC, SMP1, E1+, MRst, Cl20, 66 - 110 Amp, No Fuse Cover, No Auxiliary Contacts, Standard Capacity
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 611320831207, 1233X-DNB-A2L-47

Specifications

Type: Pump Panel, Extra Wide
Amps: 275
Volts AC Control: 480
Horsepower: 50
IP/NEMA Rating: NEMA 3R
Size: NEMA 3
Amps Range: 66 - 110
Type: Pump Panel, Extra Wide
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps Range: 66 - 110
Amps: 275
Horsepower: 50
Size: NEMA 3

Customer Reviews

No reviews for this product
(0)