Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 282051

Cat #: MV10-10FBK

UPC: 054007020165

Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007020165, MV10-10FBK

Specifications

Material: Vinyl
Size: 10
Material: Vinyl
Size: 10

Customer Reviews

No reviews for this product
(0)