This product has been discontinued.
Economy Grade Electrical Tape, Vinyl, Violet, 3/4" x 66'
Item #: 282043
Cat #: 1400C-VIOLET
UPC: 051128584316
Sign In or Register to view pricing and more.
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Violet.
Overview
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Violet.
Also known as: 051128584316, 1400C-VIOLET
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Material: | Vinyl |
Color: | Violet |
Width: | 3/4 in |
Material: | Vinyl |
Length: | 60 ft |
Color: | Violet |
Customer Reviews
No reviews for this product
(0)